Shop All Ball Valves
Apollo Valves
1-1/2" FNPT Bronze Ball Valve Inline
Mfr # 75-107-41
Zoro # G2020103
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Handle Type Pad Locking Lever
- Max. Pressure 125 psi CWP
- Stem Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 75-107-41
- Zoro # G2020103
- UPC # 670750691690
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 4.16 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Length | 5.5 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3159 06 10)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-29)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T6620ORB)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Old World, Old World Bronze (R8748D3GOWB)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (75-108-41)
- APOLLO VALVES 1/2" FNPT Bronze Gas Ball Valve Inline (8010301)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 3-Way (7060101)
- APOLLO VALVES 1-1/4" FNPT Bronze Gas Ball Valve Inline (8010601)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010710)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve 2-Way (77CLF20701A)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1" (4385000010)
- Apollo Valves Valves