Shop All Ball Valves
Apollo Valves
1-1/2" FNPT Bronze Ball Valve Inline
Mfr # 7010710
Zoro # G3481861
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Stem Type Blowout Proof
- Compliance MSS SP-110
- Max. Steam Pressure 150 PSI WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7010710
- Zoro # G3481861
- UPC # 670750655104
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 10.18 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Length | 7.75 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Standards: ASTM A 312 (E6BND07)
- ZORO SELECT 1-1/4" x 1" Socket Weld SS Reducing Coupling (4307004842)
- VIEGA Elbow (84310)
- KOALA KARE Table, Changing , Oval, Hor, Gray (KB308-01)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010410)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010210)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010810)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Steel (7210827A)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (82LF10501)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Brass (77W10801A)
- BONOMI 2" Electric Brass Ball Valve 24VAC/DC (8E064LF-002-2)
- Apollo Valves Ball Valves