Shop All Ball Valves
Apollo Valves
1-1/2" FNPT Bronze Ball Valve 3-Way
Mfr # 7060701
Zoro # G0714472
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style 3-Way
- Ball Material Chrome Plated Brass
- Seat Material RPTFE
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7060701
- Zoro # G0714472
- UPC # 670750674037
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 8.77 in |
Outlet Connection Size - Side 1 | 1 1/2 in |
Outlet Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Handle Length | 5.5 in |
Inlet Connection Size | 1 1/2 in |
Handle Height | 2.87 in |
Inlet Connection Height | 2.38 in |
Description
Manual Three-Way Ball Valve, Body Material Bronze, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 1/2 in, Inlet Connection Size 1 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Not Applicable, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/2 in, Outlet Connection Gender - Side 1 Female
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FETCO Faucet, Hot Water , Psc-Br-8 (1071.00010.00)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0TE0000)
- ZORO SELECT 3/4" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (564-070)
- SLOAN Control Stop, Screwdriver Adjustable (H700A)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 3-Way (7060501)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 3-Way (7060401)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 3-Way (7060101)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10327A)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline Single Union (7030201)
- APOLLO VALVES 1-1/2" SAE Bronze Ball Valve Inline (7790701)
- NUTECH 3/4" Sweat Combination Strainer Valve (SV1E-075S-075S)
- Apollo Valves Ball Valves