Shop All Ball Valves
Apollo Valves
1-1/2" FNPT Bronze Ball Valve 2-Way
Mfr # 77C10727A
Zoro # G3956709
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Tube Size 1 1/2"
- Handle Material Zinc Plated Steel with Vinyl Grip
- Ball Valve Basic Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 77C10727A
- Zoro # G3956709
- UPC # 670750358968
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 4.11 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Length | 5.37 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/16 in. (900729-29)
- T&S BRASS Eterna Cartridge, Rtc W/ Spring Check, Lever Handl (019639-40)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way (77C10427A)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77C10827A)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 2-Way (77C10127A)
- APOLLO VALVES 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (70LF103HC)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10627A)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77W10301A)
- GF PIPING SYSTEMS 1" FNPT Polypropylene Ball Valve Inline True Union (167546334)
- Apollo Valves Ball Valves