Shop All Ball Valves
Apollo Valves
1-1/2" FNPT Bronze Ball Valve 2-Way
Mfr # 77C10701A
Zoro # G3956718
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Tube Size 1 1/2"
- Valve Structure 2-Piece
- Body Seal Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 77C10701A
- Zoro # G3956718
- UPC # 670750350955
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 4.11 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Height | 2.9 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Handle Length | 5.37 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strainer w/ Drain Holes, 800psi, 1/2" Size (06S011N03012)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1494)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 10mm Tube Size, Black (ZUSA-TF-PTC-368)
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way (77C10401A)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77C10501A)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 2-Way (77C10101A)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (95ALF20301)
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline (77VLF14401)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7150401)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-18NL)
- Apollo Valves Ball Valves