Shop All Toys & Games
Apollo
Transparency Film, Clear, PK50
Mfr # APOCG7060
Zoro # G5259856
product price: $38.99
/pk 50, $0.78/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5"
- Length 11"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo
- MFR # APOCG7060
- Zoro # G5259856
- UPC # 718575090097
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 8.5" |
Length | 11" |
Details
Item | Transparency Film,Clear,PK50 |
Color | Clear |
Description
Transparency Film,Clear,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNO Uno Card Game (42003)
- INTERION BY GLOBAL INDUSTRIAL Interion 30in Hanging Clamps For Blueprint Storage Rack, 6PK (316108)
- ICONEX Paper, Roll, 3.11X90', 72Pk (ICX90781275)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) YELLOW (8527B003AA)
- APOLLO Plain Paper Copier Film, w/o Stripe, PK100 (VPP100CE-A)
- APOLLO Write-On Transperancy Film, Clear, PK100 (VWO100C-BE)
- APOLLO Plan Paper Transperancy Film, Clear, PK100 (VPP100CE)
- APOLLO Laser Printer Transparency Film, PK5 (VCG7060E-A)
- APOLLO Quick-Dry Transparency Film, Clear, PK50 (APOCG7033S)
- APOLLO Multi-Purpose Transparency, Clear, PK50 (VUF1000E)
- HOT WHEELS Scale Cars Multicolored (HHB74)
- Apollo Toys & Games