Shop All Automotive General Purpose Tool Kits
Apollo Tools
39 Piece Household Tool Kit - Pink DT9711P
Mfr # DT9771
Zoro # G200422494
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 53
- Includes 7ft Booster Cables; Plastic Flashlight; 8" Adjustable Wrench; Tire Gauge; Voltage Tester; Mini Air Compressor; Ratcheting Bit Driver; Electrical Tape; 7" Wire Brush; 6" Slip Joint Pliers; Life Hammer; 20 x Cable Ties; Nylon String; 10 x 1" Bits: 1/8" , 5/32" , 3/16" , 1/4"; PH1, PH2, PH3; PZ1, PZ2, PZ3; 10 x 1" Bits: T10, T15, T20, T25, T27, T30, 1/8" , 5/32" , 3/16" , 1/4"
- Features Heat Treated and Chrome Plated to Resist Corrosion, Includes Mini Air Compressor
- Weight 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tools
- MFR # DT9771
- Zoro # G200422494
- UPC # 884540004502
- Country of Origin China
- Category Automotive General Purpose Tool Kits
Details
Item | Roadside/Emergency Tool Kit,w/Air Com |
Number of Pieces | 53 |
Includes | 7ft Booster Cables; Plastic Flashlight; 8" Adjustable Wrench; Tire Gauge; Voltage Tester; Mini Air Compressor; Ratcheting Bit Driver; Electrical Tape; 7" Wire Brush; 6" Slip Joint Pliers; Life Hammer; 20 x Cable Ties; Nylon String; 10 x 1" Bits: 1/8" , 5/32" , 3/16" , 1/4"; PH1, PH2, PH3; PZ1, PZ2, PZ3; 10 x 1" Bits: T10, T15, T20, T25, T27, T30, 1/8" , 5/32" , 3/16" , 1/4" |
Features | Heat Treated and Chrome Plated to Resist Corrosion, Includes Mini Air Compressor |
Weight | 8 lb |
Description
This upgraded tool set is a fresh look at our best-selling pink 39-piece general tool kit. We kept the features that made that set a best seller, with over 2 million sold and added the most requested features and tools, such as a 9-inch spirit level and an adjustable wrench, and we increased the hammer weight for improved strike. The stylish new case is heavy-duty and great for transport and storage.
ESSENTIAL DIY TOOLS: This compact tool kit contains the most useful tools for basic DIY household maintenance and repairs – hang pictures and mirrors, open boxes, tighten screws, add and remove toy batteries, and tighten a leaky faucet. This is the perfect starter kit for home repairs, furniture assembly, crafts, to keep at the office, and more. The heavy-duty case makes it easy to transport and store all the tools you need every day.
MOST REACHED FOR DIY HAND TOOLS: We have increased the weight of the claw hammer to 9.5 oz., added long nose pliers useful for crafts and precision grasping and turning, and a very practical magnetic torpedo level for use in picture hanging or shelving installation, in addition to a tape measure, utility knife, a comfortable bit driver and 20 of the most popular bits (in Hex, Pozi, Torx and slotted), precision screwdrivers for small screws in glasses, toys, and remote controls, and a selection of most-needed 8 hex key sizes.
APOLLO HAND TOOL LIFETIME WARRANTY: Tools are manufactured from high-grade steel alloy, chrome plated to resist corrosion, with non-slip comfort grip handles for extra torque, and will last a lifetime under normal use.
ESSENTIAL DIY TOOLS: This compact tool kit contains the most useful tools for basic DIY household maintenance and repairs – hang pictures and mirrors, open boxes, tighten screws, add and remove toy batteries, and tighten a leaky faucet. This is the perfect starter kit for home repairs, furniture assembly, crafts, to keep at the office, and more. The heavy-duty case makes it easy to transport and store all the tools you need every day.
MOST REACHED FOR DIY HAND TOOLS: We have increased the weight of the claw hammer to 9.5 oz., added long nose pliers useful for crafts and precision grasping and turning, and a very practical magnetic torpedo level for use in picture hanging or shelving installation, in addition to a tape measure, utility knife, a comfortable bit driver and 20 of the most popular bits (in Hex, Pozi, Torx and slotted), precision screwdrivers for small screws in glasses, toys, and remote controls, and a selection of most-needed 8 hex key sizes.
APOLLO HAND TOOL LIFETIME WARRANTY: Tools are manufactured from high-grade steel alloy, chrome plated to resist corrosion, with non-slip comfort grip handles for extra torque, and will last a lifetime under normal use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Contractor Truck Box, 88" W, 14" D (1725651)
- SEA DOG Light-Led Courtesy White Alum, #401350-1 (401350-1)
- STEELMAN Tire Inner Liner Scraper (00028-S)
- PARKER Union, 3/4 In (62NTA-12)
- APOLLO TOOLS 56 Piece Auto Tool Set In Zipper Case- Metric (DT9775)
- CPS Automotive A/C Flush Kit (TLFGRA)
- MITYVAC Tube/Connectors Kit (822646)
- BOSCH Dolly Wheel Kits (533873)
- CTA MANUFACTURING VW/Audi Timing Tool Kit (2777)
- POWERBUILT Powerbuilt Basic Mechanics Starter Kit (642539)
- BOSCH Repair Kit Ram Ns 072496 Ot1834 (300147)
- Apollo Tools Automotive General Purpose Tool Kits