Shop All Glass Tile
Apollo Tile
White Beige 12.5 in x 12.8 in Recycled Glass Floor and Wall Mosaic Tile 11.11 sqft/case, 10PK
Mfr # APLVRE8811A
Zoro # G411319743
product price: $277.99
/pk 10, $27.80/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.8 in
- Width 12.5 in
- Thickness 0.23 in
- Color White; Beige
- Tile Use bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, pools, steam rooms and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLVRE8811A
- Zoro # G411319743
- UPC # 840175540426
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12.8 in |
Width | 12.5 in |
Details
Thickness | 0.23 in |
Color | White; Beige |
Tile Use | bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, pools, steam rooms and more |
Material | Recycled Glass |
Shape | Penny Round |
Finish | Glossy |
Coverage Area | 11.11 sq. ft |
Description
APLVRE8811A
- •Weight and Dimension: Mosaic Sheet-12.5-in W x 12.8-in L, Thickness- 0.234-in, Sq ft per sheet- 1.111, Sheets per box- 5, Sq ft per box- 5.56
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, pools, steam rooms and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2668ska8402)
- ZORO SELECT O-Ring, Dash 114, PU, 0.1 In., PK10 (1WHB2)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-609)
- LARSON LEVER STRM DR GEORGN WHT (CH3010301)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- APOLLO TILE Sample of Sun Reflection 12.2"x12.2" Penny Round Glass Mosaic Tile (APLAPN9905EC04 Sample)
- APOLLO TILE Glister 3 in. x 12 in. Polished Clear Silver Glass Subway Wall Tile 5 sq. ft./case, 20PK (APLMR88CLR312)
- APOLLO TILE Cerulean Blue 11.3 in x 11.3 in Glass Glossy Floor and Wall Mosaic Tile 4.43 sqft/case, 5PK (APLHM88310A)
- APOLLO TILE Multicolor 12 in x 12 in Glass, Resin Glossy Floor and Wall Mosaic Tile 5 sqft/case, 5PK (APLMOK88005A)
- APOLLO TILE Skosh 11.6inx11.6in Glossy Russet Brown Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (APLNB88BR614A)
- MSI Amalfi Cafe Interlocking SAMPLE Glass And Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0475-SAM)
- Apollo Tile Tile