Shop All Ceramic Tile
Apollo Tile
White 12 in x 12 in Ceramic Glossy Wall Mosaic Tile 5 sqft/case, 5PK
Mfr # APLCMC8804A
Zoro # G611320150
product price: $238.99
/pk 5, $47.80/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Width 12 in
- Thickness 0.31 in
- Color White
- Tile Use bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLCMC8804A
- Zoro # G611320150
- UPC # 840175540228
- Country of Origin China
- Category Ceramic Tile
Dimensions
Length | 12 in |
Width | 12 in |
Details
Thickness | 0.31 in |
Color | White |
Tile Use | bathroom walls, bathroom floors, kitchen backsplash, shower walls and more |
Material | Ceramic |
Shape | Hexagon |
Finish | Glossy |
Application | Indoor |
Coverage Area | 5 sq. ft |
Description
APLCMC8804A
- •Weight and Dimension: Mosaic Sheet-12-in W x 12-in L, Thickness- 0.312-in, Sq ft per sheet- 1.00, Sheets per box- 5, Sq ft per box- 5.00
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 13/16 in W (82/90 KD)
- EMTEK Satin Nickel Stop, 2241US15 (2241US15)
- KARP Accoustical Access Door, STC Keyed Latch Acoustical Prime 12x12 (STC1212CLK)
- DORMAKABA MULTI-HOUSING DormaKaba RFID MiFare Construction Security Card (KA1310)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy Green Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88CEL44A)
- APOLLO TILE Siena 5.35 in. x 5.35 in. Matte Green Ceramic Cross-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK (MOR88GRNCRA)
- APOLLO TILE Imprint 11.81 in. x 35.48 in. Matte Black Ceramic Large Format Wall Tile 11.63 sq. ft./case, 4PK (IMPFLTNER1236)
- APOLLO TILE Arte 1.97 in. x 7.87 in. Matte Green Ceramic Subway Wall and Floor Tile 5.4 sq. ft./case, 50PK (APLRID88LRLM)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy Pink Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88PNK44A)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy Green Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88CEL258A)
- MSI Urbanslat White Sample Matte Ceramic Wall Tile (ZOR-PT-0722-SAM)
- Apollo Tile Tile