Shop All Ceramic Tile
Apollo Tile
White 10.2 in x 11.8 in Ceramic Glossy Wall Mosaic Tile 4.18 sqft/case, 5PK
Mfr # APLCMC8802A
Zoro # G311320177
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.8 in
- Width 10.2 in
- Thickness 0.31 in
- Color White
- Tile Use bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Tile
- MFR # APLCMC8802A
- Zoro # G311320177
- UPC # 840175540181
- Country of Origin China
- Category Ceramic Tile
Dimensions
Length | 11.8 in |
Width | 10.2 in |
Details
Thickness | 0.31 in |
Color | White |
Tile Use | bathroom walls, bathroom floors, kitchen backsplash, shower walls and more |
Material | Ceramic |
Shape | Multi-shaped |
Finish | Glossy |
Application | Indoor |
Coverage Area | 4.18 sq. ft |
Description
APLCMC8802A
- •Weight and Dimension: Mosaic Sheet-10.2-in W x 11.8-in L, Thickness- 0.312-in, Sq ft per sheet- 0.836, Sheets per box- 5, Sq ft per box- 4.18
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 2 1/2 In, Fiber, Gray (37555-0194)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0316)
- EKENA MILLWORK 6"W x 6"D x 10"H Traditional Rough Sawn Knee Brace, Western Red Cedar (BRC06X06X10TRA00RWR)
- TRIMLITE 30" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8405GL)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy Pink Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88PNK44A)
- APOLLO TILE Antiek 1.25 in. x 7.9 in. Glossy Green Ceramic Pencil Tile Trims 0.7 sq. ft./case, 10PK (MOD88CELPENA)
- APOLLO TILE Siena 5.35 in. x 5.35 in. Matte Green Ceramic Cross-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK (MOR88GRNCRA)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy White Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88WHT44A)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Matte White Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88WHTPENM)
- APOLLO TILE Mallorca White 2.5 in. x8 in. 10.56 Sq.Ft Ceramic Tile, 38PK (APLEC74)
- FASADE Fasade 18in x 24in Rings Argent Bronze Backsplash Panel 5pk (PB6128)
- Apollo Tile Ceramic Tile