Shop All Glass Tile
Apollo Tile
Urban Rain 4.83 sq.ft 11.8 in. x11.8 in. Linear Glass & Metal Mosaic Tile, 5PK
Mfr # APLCAS99005EC09
Zoro # G309578191
product price: $161.99
/pk 5, $32.40/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.8"
- Width 11.8"
- Thickness 0.31"
- Color Gray
- Tile Use bathroom walls, bathroom floors, kitchen backsplash, kitchen floor, shower walls, shower floor, steam room, swimming pool and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLCAS99005EC09
- Zoro # G309578191
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 11.8" |
Width | 11.8" |
Details
Thickness | 0.31" |
Color | Gray |
Tile Use | bathroom walls, bathroom floors, kitchen backsplash, kitchen floor, shower walls, shower floor, steam room, swimming pool and more |
Material | Glass, Metal |
Shape | Brick |
Finish | Glossy, Matte |
Description
- •Weight and Dimension: Mosaic sheet 11.8 x 11.8 inches, Thickness 0.3125 inches, Sq ft per sheet- 0.97, sheets per box- 5, Sq ft per box- 4.83
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
- •Attached to a mesh backing for easy installation
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD7)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX187 Series (SX187-SAMP)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-96x84)
- ZORO SELECT 1 in W x 72 in H Bright Nickel Continuous Hinge (4PB29)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- APOLLO TILE Multicolor 12 in x 12 in Glass, Resin Glossy Floor and Wall Mosaic Tile 5 sqft/case, 5PK (APLMOK88005A)
- APOLLO TILE Anchor Gray 11.6 in x 12.1 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK (APLVRE8816A)
- APOLLO TILE Cerulean Blue 11.3 in x 11.3 in Glass Glossy Floor and Wall Mosaic Tile 4.43 sqft/case, 5PK (APLHM88310A)
- APOLLO TILE Glister 3 in. x 12 in. Polished Clear Silver Glass Subway Wall Tile 5 sq. ft./case, 20PK (APLMR88CLR312)
- APOLLO TILE Sample of Sky Blue 10.8"x11.5" Hexagon Glass Mosaic Tile (APLAHX9905EC02 Sample)
- MSI Verde Subway SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0285-SAM)
- Apollo Tile Glass Tile