Shop All Glass Tile
Apollo Tile
Silver 3 in x 12 in Glass Polished Wall Subway 5 sqft/case, 20PK
Mfr # APLMR8801ANTA
Zoro # G611320143
product price: $52.65
/pk 20, $2.63/ea
$52.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Width 3 in
- Thickness 0.18 in
- Color Silver
- Tile Use bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLMR8801ANTA
- Zoro # G611320143
- UPC # 840175530595
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 in |
Width | 3 in |
Details
Thickness | 0.18 in |
Color | Silver |
Tile Use | bathroom walls, bathroom floors, kitchen backsplash, shower walls and more |
Material | Glass |
Shape | Subway |
Finish | Polished |
Coverage Area | 5 sq. ft |
Description
APLMR8801ANTA
- •Weight and Dimension: Individual Tile- 3-in W x 12-in L, Thickness- 0.18-in, Sq ft per sheet- 0.25, Sheets per box- 20, Sq ft per box- 5
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 3mm Screw-on Cam Adjustable Face Frame Baseplate for Cliptop Hinges (175H6030)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KALJ-A1459)
- SECURITRON Power Supply, Dual Voltage Boxed, White (BPS-12/24-1)
- EKENA MILLWORK 5in. W x 5in. D x 10in. H Series 2 Wide Diane Rough Cedar Woodgrain TimberThane Corbel, Primed Tan (CORUR05X05X10DIARCPR)
- APOLLO TILE Cerulean Blue 11.3 in x 11.3 in Glass Glossy Floor and Wall Mosaic Tile 4.43 sqft/case, 5PK (APLHM88310A)
- APOLLO TILE Sample of Sky Blue 10.8"x11.5" Hexagon Glass Mosaic Tile (APLAHX9905EC02 Sample)
- APOLLO TILE Multicolor 12 in x 12 in Glass, Resin Glossy Floor and Wall Mosaic Tile 5 sqft/case, 5PK (APLMOK88005A)
- APOLLO TILE Majeste 10.8in x 11.3in Glossy Gold and White Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK (APLASL8801A)
- APOLLO TILE Sample of Blue/Beige Herringbone 11"X12.6" Recycled Glass Mosaic Tile (APLNNC9906BLEC35 Sample)
- APOLLO TILE Glister 3 in. x 12 in. Polished Clear Silver Glass Subway Wall Tile 5 sq. ft./case, 20PK (APLMR88CLR312)
- MSI Hawaiian Blue SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0181-SAM)
- Apollo Tile Glass Tile