Shop All Natural Stone Tile
Apollo Tile
Shell White 12 in x 12 in Shell, Mother of Pearl Polished Wall Mosaic Tile 20 sqft/case, 20PK
Mfr # APLSME88001BA
Zoro # G611320372
product price: $900.99
/pk 20, $45.05/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Width 12 in
- Thickness 0.16 in
- Material Shell, Mother of Pearl
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLSME88001BA
- Zoro # G611320372
- UPC # 840175529070
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 in |
Width | 12 in |
Details
Thickness | 0.16 in |
Material | Shell, Mother of Pearl |
Shape | Square |
Color | Shell White |
Tile Use | Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More |
Finish | Polished |
Application | Indoor |
Coverage Area | 20 sq. ft |
Description
APLSME88001BA
- •Weight and Dimension: Individual tile: 0.6-in x 0.6-in, Mosaic tile: 12-in x 12-in, Thickness: 0.156-in, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626)
- SCHLAGE Cylindrical Lock, ALX10 RHO 606 (ALX10 RHO 606)
- PRIMELINE TOOLS Closet Door Roller with 7/8 in. Nylon Wheel (2 Pack) (MP6550)
- THERMWELL PRODUCTS 18x27 Window AC Cover (AC3H)
- APOLLO TILE Beige 11.2 in x 11.5 in Crema Marfil, Dream Stone Floor and Wall Mosaic Tile 4.47 sqft/case, 5PK (APLVL88B20A)
- APOLLO TILE 4X12 Thassos White Polished Subway Tile 5 Sq.Ft, 15PK (APLFTS99412PEC83)
- APOLLO TILE Sample, Black Basket Weave With White Dots 12"x12" Marble Mosaic Tile (APLTX99B30PEC54 Sample)
- APOLLO TILE White 9.8 in x 10.8 in Marble Polished Floor and Wall Mosaic Tile 3.68 sqft/case, 5PK (APLDC88H01A)
- APOLLO TILE Light Beige 11.8 in x 11.8 in Crema Marfil Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK (APLVL88G14PA)
- APOLLO TILE Sample, Carrara & Bardiglio Basket Weave 12"x12" Marble Mosaic Tile (APLSE99B10EC45 Sample)
- MSI Bianco Dolomite Chevron SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0161-SAM)
- Apollo Tile Tile