Shop All Ceramic Tile
Apollo Tile
Purple 1 in x 8 in Ceramic Glossy Pencil Bullnose Tile Trim 0.56 sqft/case, 10PK
Mfr # APLEC62PSBN
Zoro # G811319817
product price: $96.29
/pk 10, $9.63/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Width 1 in
- Thickness 0.31 in
- Color Purple
- Tile Use Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLEC62PSBN
- Zoro # G811319817
- UPC # 840175530212
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 8 in |
Width | 1 in |
Height | 8 in |
Details
Thickness | 0.31 in |
Color | Purple |
Tile Use | Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more |
Material | Ceramic |
Shape | Bullnose |
Finish | Glossy |
Application | Indoor |
Coverage Area | 0.56 sq. ft |
Description
APLEC62PSBN
- •Weight and Dimension: Pencil Bullnose- 1-in W x 8-in L, Thickness- 0.31-in, Sq ft per sheet- 0.056, Sheets per box- 10, Sq ft per box- 0.556
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Push Button Latch, White (VF333WH)
- RANDALL OAK THRESHOLD 5In. WIDE (4 FT WL-78)
- PRIMELINE TOOLS Patio Door Handle Set, Dull, 1/2" Cyl. (C 1129)
- CODEL DOORS 24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2080pri8433)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy Green Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88CEL44A)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy White Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88WHT258A)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy Blue Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88BLU258A)
- APOLLO TILE Imprint 11.81 in. x 35.48 in. Matte Black Ceramic Large Format Wall Tile 11.63 sq. ft./case, 4PK (IMPFLTNER1236)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Matte Pink Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88PNKPENM)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy White Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88WHT44A)
- MSI Renzo Storm 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0126)
- Apollo Tile Tile