Shop All Ceramic Tile
Apollo Tile
Mallorca Grey 2.5 in. x8 in. 10.56 Sq.Ft Ceramic Tile, 38PK
Mfr # APLEC68
Zoro # G509578182
product price: $55.99
/pk 38, $1.47/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8"
- Width 2.5"
- Thickness 0.31"
- Color Cloud Gray
- Tile Use ceramic tile for bathroom walls, kitchen backsplash, shower walls and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLEC68
- Zoro # G509578182
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 8" |
Width | 2.5" |
Details
Thickness | 0.31" |
Color | Cloud Gray |
Tile Use | ceramic tile for bathroom walls, kitchen backsplash, shower walls and more |
Material | Ceramic |
Shape | Subway |
Finish | Glossy, Matte |
Application | Indoor |
Description
- •Weight and Dimension: sheet size: 2.5-in W x 8-in L, Thickness- 0.3125-in, Sq ft per sheet- 0.14, sheets per box- 38, Sq ft per box- 5.38
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, kitchen backsplash, shower walls, steam rooms and more
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 Extra HVY T Hinge (N129-171)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AL65)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset W/RX (ND80PDEU RHO 626 24V RX)
- LUCKY LINE Ball Chain, Silver, Steel (32100)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Matte White Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88WHTPENM)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy Green Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88CEL258A)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy White Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88WHT258A)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88LRLPENGL)
- APOLLO TILE Imprint 11.81 in. x 35.48 in. Matte Black Ceramic Large Format Wall Tile 11.63 sq. ft./case, 4PK (IMPFLTNER1236)
- APOLLO TILE Piquet 2 in. x 10 in. Matte Green Ceramic Picket Wall and Floor Tile 5.38 sq. ft./case, 44PK (APLALF88MINT)
- MSI Urbano Warm Concrete 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0525)
- Apollo Tile Ceramic Tile