Shop All Ceramic Tile
Apollo Tile
Mallorca Green 4 in. x4 in. 5.56 Sq.Ft Ceramic Tile, 50PK
Mfr # APLEC71
Zoro # G409578169
product price: $55.99
/pk 50, $1.12/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4"
- Width 4"
- Thickness 0.31"
- Color Light Tea Green
- Tile Use ceramic tile for bathroom walls, kitchen backsplash, shower walls and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLEC71
- Zoro # G409578169
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 4" |
Width | 4" |
Details
Thickness | 0.31" |
Color | Light Tea Green |
Tile Use | ceramic tile for bathroom walls, kitchen backsplash, shower walls and more |
Material | Ceramic |
Shape | Subway |
Finish | Glossy, Matte |
Application | Indoor |
Description
- •Weight and Dimension: sheet size 4x 4 inches, Thickness 0.3125 inches, Sq ft per sheet- 0.11, sheets per box 50, Sq ft per box 5.38
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, kitchen backsplash, shower walls, steam rooms and more
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCORP FIC 1681 RV Key Blank (FIC3-P)
- DELTANA Wall Mount Bumper Bright Brass (DSW325U3)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- MIDWEST FASTENER Medium Key Covers 15PK (35524)
- APOLLO TILE Mallorca White 4 in. x4 in. 5.56 Sq.Ft Ceramic Tile, 50PK (APLEC75)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy Green Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88CEL44A)
- APOLLO TILE Mallorca Black 2.5 in. x8 in. 10.56 Sq.Ft Ceramic Tile, 38PK (APLEC66)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy Pink Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88PNK44A)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy White Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88WHT44A)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy White Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88WHT258A)
- MSI Metro White 4in. x 16in. Glossy Ceramic Subway Wall tile, 25PK (ZOR-PT-0719)
- Apollo Tile Tile