Shop All Glass Tile
Apollo Tile
Light Taupe 11.7 in x 11.8 in Recycled Glass Matte Wall Mosaic Tile 4.79 sqft/case, 5PK
Mfr # APLVRE8808A
Zoro # G711320111
product price: $106.25
/pk 5, $21.25/ea
Free Shipping & Returns
$106.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.8 in
- Width 11.7 in
- Thickness 0.23 in
- Color Light Taupe
- Tile Use bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLVRE8808A
- Zoro # G711320111
- UPC # 840175529452
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 11.8 in |
Width | 11.7 in |
Details
Thickness | 0.23 in |
Color | Light Taupe |
Tile Use | bathroom walls, bathroom floors, kitchen backsplash, shower walls and more |
Material | Recycled Glass |
Shape | Brick |
Finish | Matte |
Coverage Area | 4.79 sq. ft |
Description
APLVRE8808A
- •Weight and Dimension: Individual Tile: 0.45-in x 0.9-in, Mosaic Tile: 11.7-in x 11.8-in, Thickness: 0.23-in, Sq ft per sheet: 0.96, Sheets per box: 5, Sq ft per box: 4.79
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hat & Coat Hook, 2 Hook, 2In D, Satin (4WMK9)
- CAR DEALER DEPOT Round Corner Self-Laminating Key Tags (250 Per Box): Orange Pk (407-OR)
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8297.260)
- KWIKSET Deadbolt Plug Clip (4215)
- APOLLO TILE Sample of Sky Blue 10.8"x11.5" Hexagon Glass Mosaic Tile (APLAHX9905EC02 Sample)
- APOLLO TILE Skosh 11.6inx11.6in Glossy Russet Brown Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (APLNB88BR614A)
- APOLLO TILE Majeste 10.8in x 11.3in Glossy Gold and White Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK (APLASL8801A)
- APOLLO TILE Cerulean Blue 11.3 in x 11.3 in Glass Glossy Floor and Wall Mosaic Tile 4.43 sqft/case, 5PK (APLHM88310A)
- APOLLO TILE Multicolor 12 in x 12 in Glass, Resin Glossy Floor and Wall Mosaic Tile 5 sqft/case, 5PK (APLMOK88005A)
- APOLLO TILE Sample of Sun Reflection 12.2"x12.2" Penny Round Glass Mosaic Tile (APLAPN9905EC04 Sample)
- ANDOVA TILES ANDOVA TILES Trillions 0.01" x 0.01" Glass Honeycomb Tile (ANDTRI568)
- Apollo Tile Glass Tile