Shop All Ceramic Tile
Apollo Tile
La Riviera Blanc 5 in. x5 in. 9.90 Sq.Ft Ceramic Tile, 57PK
Mfr # APLEC61
Zoro # G809578202
product price: $96.39
/pk 57, $1.69/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.2"
- Width 5.2"
- Thickness 0.31"
- Color White
- Tile Use ceramic tile for bathroom walls, kitchen backsplash, shower walls, steam room and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLEC61
- Zoro # G809578202
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 5.2" |
Width | 5.2" |
Details
Thickness | 0.31" |
Color | White |
Tile Use | ceramic tile for bathroom walls, kitchen backsplash, shower walls, steam room and more |
Material | Ceramic |
Shape | Subway |
Finish | Glossy |
Application | indoor |
Description
- •Weight and Dimension: sheet size 5.2-in. x 5.2-in., Thickness 0.3125 inches, Sq ft per sheet- 0.17, sheets per box 57, Sq ft per box 10.76
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- DON-JO 1-3/8" x 9" Blank Electric Strike Aluminum Frame Filler Plate (AF29SL)
- SARGENT 6-Pin Keyblank, HF Keyway, Embossed Logo Only, 50 Pack (6275HF (50PK))
- IVES Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W (WS406/407CCV US32D)
- APOLLO TILE Mallorca White 4 in. x4 in. 5.56 Sq.Ft Ceramic Tile, 50PK (APLEC75)
- APOLLO TILE Siena 5.35 in. x 5.35 in. Matte Green Ceramic Cross-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK (MOR88GRNCRA)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy Pink Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88PNK258A)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy Blue Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88BLU258A)
- APOLLO TILE Piquet 2 in. x 10 in. Matte Green Ceramic Picket Wall and Floor Tile 5.38 sq. ft./case, 44PK (APLALF88MINT)
- APOLLO TILE Nimbus 17.6 in. x 47 in. Textured Pearl White Ceramic Rectangle Wall Tile 17.23 sq. ft./case, 3PK (PAT88WHTDECA)
- MSI Renzo Storm 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0126)
- Apollo Tile Tile