Shop All Ceramic Tile
Apollo Tile
Gray 12.4 in x 12.4 in Ceramic Matte Floor and Wall Mosaic Tile 10.68 sqft/case, 10PK
Mfr # AURIGRIMOS
Zoro # G811319909
product price: $325.99
/pk 10, $32.60/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.4 in
- Width 12.4 in
- Thickness 0.31 in
- Color Gray
- Tile Use Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # AURIGRIMOS
- Zoro # G811319909
- UPC # 840175529544
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 12.4 in |
Width | 12.4 in |
Height | 6 in |
Details
Thickness | 0.31 in |
Color | Gray |
Tile Use | Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more |
Material | Ceramic |
Shape | Field Tile |
Finish | Matte |
Application | Indoor |
Coverage Area | 10.68 sq. ft |
Description
AURIGRIMOS
- •Weight and Dimension: Mosaic Sheet- 12.4-in W x 12.4-in L, Thickness- 0.31-in, Sq ft per sheet- 1.07, Sheets per box- 10, Sq ft per box- 10.67
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY Garage Door Keychain Remote Replacement for Liftmaster Sears Chamberlain Craftsman 891LM (KLF-MINI)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/4 in (C8714)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3357 NZD 626)
- APOLLO TILE Mallorca Black 2.5 in. x8 in. 10.56 Sq.Ft Ceramic Tile, 38PK (APLEC66)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Matte Pink Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88PNKPENM)
- APOLLO TILE Imprint 11.81 in. x 35.48 in. Matte Black Ceramic Large Format Wall Tile 11.63 sq. ft./case, 4PK (IMPFLTNER1236)
- APOLLO TILE Mallorca White 4 in. x4 in. 5.56 Sq.Ft Ceramic Tile, 50PK (APLEC75)
- APOLLO TILE Piquet 2 in. x 10 in. Matte Green Ceramic Picket Wall and Floor Tile 5.38 sq. ft./case, 44PK (APLALF88MINT)
- APOLLO TILE Nimbus 17.6 in. x 47 in. Textured Pearl White Ceramic Rectangle Wall Tile 17.23 sq. ft./case, 3PK (PAT88WHTDECA)
- MSI Urbanslat Blonde 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0720)
- Apollo Tile Tile