Shop All Glass Tile
Apollo Tile
Fossil Gray 11.7 in x 11.8 in Recycled Glass Matte Wall Mosaic Tile 4.79 sqft/case, 5PK
Mfr # APLVRE8809A
Zoro # G611319734
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.8 in
- Width 11.7 in
- Thickness 0.23 in
- Color Fossil Gray
- Tile Use bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Tile
- MFR # APLVRE8809A
- Zoro # G611319734
- UPC # 840175529469
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 11.8 in |
Width | 11.7 in |
Details
Thickness | 0.23 in |
Color | Fossil Gray |
Tile Use | bathroom walls, bathroom floors, kitchen backsplash, shower walls and more |
Material | Recycled Glass |
Shape | Brick |
Finish | Matte |
Coverage Area | 4.79 sq. ft |
Description
APLVRE8809A
- •Weight and Dimension: Individual Tile: 0.45-in x 0.9-in, Mosaic Tile: 11.7-in x 11.8-in, Thickness: 0.078-in, Sq ft per sheet: 0.96, Sheets per box: 5, Sq ft per box: 4.85
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL GARAGE DOOR SEAL (7 FT V-37-BR)
- ELEMENTS Cabinet Pull (625-96SN)
- ABUS Combination Padlock, Side, Black/Silver (145/20 Green)
- DELTANA Antique Nickel Spring Hinge, Material: Brass (DASH95U15A)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- APOLLO TILE Sample of Blue/Beige Herringbone 11"X12.6" Recycled Glass Mosaic Tile (APLNNC9906BLEC35 Sample)
- APOLLO TILE Glister 3 in. x 12 in. Polished Clear Silver Glass Subway Wall Tile 5 sq. ft./case, 20PK (APLMR88CLR312)
- APOLLO TILE Sample of Sun Reflection 12.2"x12.2" Penny Round Glass Mosaic Tile (APLAPN9905EC04 Sample)
- APOLLO TILE Skosh 11.6inx11.6in Glossy Russet Brown Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (APLNB88BR614A)
- APOLLO TILE Majeste 10.8inx11.3in Glossy Blue and Silver Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK (APLASL8805A)
- ANDOVA TILES Honoro-Bulbi 3/4 in. Penny Round Smooth Glass Mosaic Wall & Floor Tile (Andova Tiles)
- Apollo Tile Tile