Shop All Glass Tile
Apollo Tile
Could Gray 11.3 in x 11.3 in Glass Glossy, Matte Floor and Wall Mosaic Tile 4.43 sqft/case, 5PK
Mfr # APLJP88311A
Zoro # G511320007
product price: $138.99
/pk 5, $27.80/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.3 in
- Width 11.3 in
- Thickness 0.31 in
- Color Could Gray
- Tile Use bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLJP88311A
- Zoro # G511320007
- UPC # 840175528387
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 11.3 in |
Width | 11.3 in |
Details
Thickness | 0.31 in |
Color | Could Gray |
Tile Use | bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more |
Material | Glass |
Shape | Square |
Finish | Glossy, Matte |
Coverage Area | 4.43 sq. ft |
Description
APLJP88311A
- •Weight and Dimension: Individual tile - 1.2-in x 1.2-in, Mosaic Sheet - 11.3-in W x 11.3-in L, Thickness - 0.3125-in, Sq ft per sheet - 0.887, Sheets per box - 5, Sq ft per box - 4.43
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Seal, 1 ID x 1 1/4 OD, 1/8 W, PK2 (2HZG3)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Slim Plastic Cover (8616-AF86P-COV-SNB1-689)
- E900 HARDWARE SSL-1P Garage Door Security Slide-Bolt Lock (SSL-1P)
- EMTEK Satin Nickel Pocket, 2105US15134 (2105US15134)
- APOLLO TILE Sample of Blue/Beige Herringbone 11"X12.6" Recycled Glass Mosaic Tile (APLNNC9906BLEC35 Sample)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- APOLLO TILE Cerulean Blue 11.3 in x 11.3 in Glass Glossy Floor and Wall Mosaic Tile 4.43 sqft/case, 5PK (APLHM88310A)
- APOLLO TILE Majeste 10.8in x 11.3in Glossy Gold and White Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK (APLASL8801A)
- APOLLO TILE Skosh 11.6inx11.6in Glossy Russet Brown Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (APLNB88BR614A)
- APOLLO TILE Anchor Gray 11.6 in x 12.1 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK (APLVRE8816A)
- ANDOVA TILES Enchant - Elle 4 in. x 12 in. Glass Subway Wall & Floor Tile, 10PK (Andova Tiles)
- Apollo Tile Tile