Shop All Glass Tile
Apollo Tile
Chiffon White 11.7 in x 11.8 in Recycled Glass Matte Wall Mosaic Tile 4.79 sqft/case, 5PK
Mfr # APLVRE8807A
Zoro # G911320041
Free Shipping & Returns
$106.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.8 in
- Width 11.7 in
- Thickness 0.23 in
- Color Chiffon White
- Tile Use bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Tile
- MFR # APLVRE8807A
- Zoro # G911320041
- UPC # 840175529445
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 11.8 in |
Width | 11.7 in |
Details
Thickness | 0.23 in |
Color | Chiffon White |
Tile Use | bathroom walls, bathroom floors, kitchen backsplash, shower walls and more |
Material | Recycled Glass |
Shape | Brick |
Finish | Matte |
Coverage Area | 4.79 sq. ft |
Description
APLVRE8807A
- •Weight and Dimension: Individual Tile: 0.45-in x 0.9-in, Mosaic Tile: 11.7-in x 11.8-in, Thickness: 0.23-in, Sq ft per sheet: 0.96, Sheets per box: 5, Sq ft per box: 4.79
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC T-Spline Black (16-241)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-414)
- AMERICAN GARAGE DOOR SUPPLY High Lift Drum, 4 In Keyed, PK2 (400-54S)
- ZORO SELECT O-Ring, Dash 113, PTFE, 0.1 In., PK25 (1RGE2)
- APOLLO TILE Anchor Gray 11.6 in x 12.1 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK (APLVRE8816A)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- APOLLO TILE Sample of Sky Blue 10.8"x11.5" Hexagon Glass Mosaic Tile (APLAHX9905EC02 Sample)
- APOLLO TILE Majeste 10.8in x 11.3in Glossy Gold and White Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK (APLASL8801A)
- APOLLO TILE Cerulean Blue 11.3 in x 11.3 in Glass Glossy Floor and Wall Mosaic Tile 4.43 sqft/case, 5PK (APLHM88310A)
- APOLLO TILE Majeste 10.8inx11.3in Glossy Blue and Silver Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK (APLASL8805A)
- ANDOVA TILES ANDOVA TILES Vega 1" x 4" Beveled Glass Mosaic Tile (ANDVEG170)
- Apollo Tile Tile