Shop All Glass Tile
Apollo Tile
Black 3 in x 6 in Glass Glossy Wall Subway 5 sqft/case, 40PK
Mfr # APLA88091 3X6A
Zoro # G411320398
product price: $81.45
/pk 40, $2.04/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3 in
- Thickness 0.31 in
- Color Black
- Tile Use bathroom walls, bathroom floors, kitchen backsplash, shower walls, steam rooms and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLA88091 3X6A
- Zoro # G411320398
- UPC # 840175524082
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 6 in |
Width | 3 in |
Details
Thickness | 0.31 in |
Color | Black |
Tile Use | bathroom walls, bathroom floors, kitchen backsplash, shower walls, steam rooms and more |
Material | Glass |
Shape | Subway |
Finish | Glossy |
Coverage Area | 5 sq. ft |
Description
APLA88091 3X6A
- •Weight and Dimension: Individual tile - 3- in x 6- in, Thickness - 0.31- in, Sq ft per sheet - 0.125, Sheets per box - 40, Sq ft per box - 5
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, steam rooms and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Power Transfer LoopElectrified Locksets (PT-2U)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 6 PK (6001NKAS6FLCNUS)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-00)
- XHORSE Xhorse: Toyota Style / 4-Button Universal Remote Head Key for VVDI Key Tool (Wired) (XHS-XKTO02EN)
- APOLLO TILE Cerulean Blue 11.3 in x 11.3 in Glass Glossy Floor and Wall Mosaic Tile 4.43 sqft/case, 5PK (APLHM88310A)
- APOLLO TILE Anchor Gray 11.6 in x 12.1 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK (APLVRE8816A)
- APOLLO TILE Glister 3 in. x 12 in. Polished Clear Silver Glass Subway Wall Tile 5 sq. ft./case, 20PK (APLMR88CLR312)
- APOLLO TILE Sample of Sun Reflection 12.2"x12.2" Penny Round Glass Mosaic Tile (APLAPN9905EC04 Sample)
- APOLLO TILE Skosh 11.6inx11.6in Glossy Russet Brown Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (APLNB88BR614A)
- APOLLO TILE Multicolor 12 in x 12 in Glass, Resin Glossy Floor and Wall Mosaic Tile 5 sqft/case, 5PK (APLMOK88005A)
- MSI Chilcott Bright Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0296-SAM)
- Apollo Tile Glass Tile