Shop All Glass Tile
Apollo Tile
Bge & Wht Herringbone 9.63sq.ft 11 in. X12.6 in. Recycled Glass Mosaic Tile, 10PK
Mfr # APLNNC9903CLEC34
Zoro # G409578176
product price: $210.99
/pk 10, $21.10/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.6"
- Width 11"
- Thickness 0.23"
- Color White and Beige
- Tile Use bathroom walls, kitchen backsplash, shower walls, steam rooms, pool and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLNNC9903CLEC34
- Zoro # G409578176
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12.6" |
Width | 11" |
Details
Thickness | 0.23" |
Color | White and Beige |
Tile Use | bathroom walls, kitchen backsplash, shower walls, steam rooms, pool and more |
Material | Recycled Glass |
Shape | Herringbone |
Finish | Matte |
Description
- •Weight and Dimension: Mosaic sheet-11-in W x 12.6-in L, Thickness- 0.23-in, Sq ft per sheet- 0.96, sheets per box- 10, Sq ft per box- 9.63
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam room, swimming pool, spas, fireplace and more
- •Attached to a mesh backing for easy installation
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Dayberry 15 x 15 Marble Arabesque Wall Floor Mosaic Tile (SAM-ANDDAY143)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type R (1C7R1626)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN DC13)
- SPEC Compression Spring, Music Wire, PK10, C06000633500M (C06000633500M)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- APOLLO TILE Majeste 10.8in x 11.3in Glossy Gold and White Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK (APLASL8801A)
- APOLLO TILE Sample of Sun Reflection 12.2"x12.2" Penny Round Glass Mosaic Tile (APLAPN9905EC04 Sample)
- APOLLO TILE Glister 3 in. x 12 in. Polished Clear Silver Glass Subway Wall Tile 5 sq. ft./case, 20PK (APLMR88CLR312)
- APOLLO TILE Majeste 10.8inx11.3in Glossy Blue and Silver Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK (APLASL8805A)
- APOLLO TILE Skosh 11.6inx11.6in Glossy Russet Brown Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (APLNB88BR614A)
- MSI Cienega Springs 10 In. X 13.78 In. X 6 Mm Textured Picket Multi-Surface Mosaic Tile, 15PK (ZOR-MD-0301)
- Apollo Tile Glass Tile