Shop All Natural Stone Tile
Apollo Tile
4X12 Thassos White Polished Subway Tile 5 Sq.Ft, 15PK
Mfr # APLFTS99412PEC83
Zoro # G609578204
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
- Width 4"
- Thickness 0.37"
- Material Marble
- Shape Subway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Tile
- MFR # APLFTS99412PEC83
- Zoro # G609578204
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12" |
Width | 4" |
Details
Thickness | 0.37" |
Material | Marble |
Shape | Subway |
Color | White |
Tile Use | bathroom walls, kitchen backsplash, shower walls and more |
Finish | Polished |
Application | Indoor/Outdoor |
Description
- •Weight and Dimension: sheet size 4 W x 12 inches L, Thickness- 0.375 inches, Sq ft per sheet 0.33, sheets per box- 15, Sq ft per box 5
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM CHIPS: TRANSPONDER CHIP AUDI ID48 CAN A2 TP25 (CHIP-VW-48CAN-A2)
- FOLDING GUARD Mortise Cylinder, Keyed Alike, 5 Pins (2122-KA)
- SIMPSON STRONG-TIE DBL 2x10 Joist Hanger (LUS210-2Z)
- TY-FLOT FME Cover, 4"dia. x 6"D, PK30 (CBFR4OR)
- APOLLO TILE White 9.8 in x 10.8 in Marble Polished Floor and Wall Mosaic Tile 3.68 sqft/case, 5PK (APLDC88H01A)
- APOLLO TILE Sample, Dots&Lines Basket Weave 11.2"X11.5" Carrara White Mosaic Tile (APLKB99B05EC24 Sample)
- APOLLO TILE Light Beige 11.8 in x 11.8 in Crema Marfil Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK (APLVL88G14PA)
- APOLLO TILE Sample, Carrara & Bardiglio Basket Weave 12"x12" Marble Mosaic Tile (APLSE99B10EC45 Sample)
- APOLLO TILE Sample of Azul Cielo And Thassos 11.2"x11.6" Marble Mosaic Tile (APLMKN9904EC85 Sample)
- APOLLO TILE Pearl White 12.2 in x 12.2 in Thassos, Shell Floor and Wall Mosaic Tile 5.17 sqft/case, 5PK (APLALA88S10A)
- ANDOVA TILES ANDOVA TILES Maquette Marble Novelty Mosaic Wall & Floor Tile (ANDMAQ189)
- Apollo Tile Natural Stone Tile