Shop All Glass Tile
Apollo Tile
3X12 Frosted Grey Subway Glass Tile 5 Sq.Ft., 20PK
Mfr # APLA99092M312EC105
Zoro # G509578120
product price: $96.35
/pk 20, $4.82/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
- Width 3"
- Thickness 0.31"
- Color Gray
- Tile Use bathroom walls, kitchen backsplash, shower walls, steam rooms and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLA99092M312EC105
- Zoro # G509578120
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12" |
Width | 3" |
Details
Thickness | 0.31" |
Color | Gray |
Tile Use | bathroom walls, kitchen backsplash, shower walls, steam rooms and more |
Material | Glass |
Shape | Subway |
Finish | Matte |
Description
- •Weight and Dimension: sheet size: 3-in W x 12-in L, Thickness- 0.3125-in, Sq ft per sheet- 0.13, sheets per box- 20, Sq ft per box- 5
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, kitchen backsplash, shower walls, steam rooms and more
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock Power Supply (AQL4)
- HILLMAN Brass-Plated Silver Assorted Picture Hanging Set 50 lb 2 pk, 6PK (130251)
- NEWHOUSE HARDWARE 2-1/2" Round Polished Brass Lighted Bronze Door Chime Button (BR5WL)
- LIFTMASTER Commcl Door Opener, Hoist/Rgt, Max H 14 Ft (MH5011UR)
- APOLLO TILE Glister 3 in. x 12 in. Polished Clear Silver Glass Subway Wall Tile 5 sq. ft./case, 20PK (APLMR88CLR312)
- APOLLO TILE Majeste 10.8in x 11.3in Glossy Gold and White Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK (APLASL8801A)
- APOLLO TILE Multicolor 12 in x 12 in Glass, Resin Glossy Floor and Wall Mosaic Tile 5 sqft/case, 5PK (APLMOK88005A)
- APOLLO TILE Sample of Sky Blue 10.8"x11.5" Hexagon Glass Mosaic Tile (APLAHX9905EC02 Sample)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- APOLLO TILE Sample of Sun Reflection 12.2"x12.2" Penny Round Glass Mosaic Tile (APLAPN9905EC04 Sample)
- ANDOVA TILES ANDOVA TILES Pixie 0.75" x 0.75" Glass Mosaic Wall & Floor Tile (ANDPIX227)
- Apollo Tile Tile