Shop All Glass Tile
Apollo Tile
3X12 Antique Mirror Beveled Subway Glass Tile 5 Sq.Ft., 20PK
Mfr # APLBVLMIRROREC111
Zoro # G309578214
product price: $55.75
/pk 20, $2.79/ea
$55.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Width 3"
- Thickness 0.18"
- Color Antique Silver
- Tile Use Recommended Use: Bathroom wall, Shower wall and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Tile
- MFR # APLBVLMIRROREC111
- Zoro # G309578214
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 6" |
Width | 3" |
Details
Thickness | 0.18" |
Color | Antique Silver |
Tile Use | Recommended Use: Bathroom wall, Shower wall and more |
Material | Glass |
Shape | Subway |
Finish | Polished |
Description
- •Dimension: Tile: 3x6, Thickness: 4.76 mm, Sq ft per sheet: 0.125, Sheets per box: 40, Sq ft per box: 5
- •Glass material with Polished finish
- •Residential and commercial use
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: Bathroom wall, Shower wall and more
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2180pri8405)
- ROCKWOOD Door Silencer, Rubber, Gray, 3/4"H x 3/8"W, PK.100 (609.GRAY)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-079)
- MIDWEST FASTENER 9/16" Black Plastic Flush Head Sheet Metal Plugs 10PK (75904)
- APOLLO TILE Anchor Gray 11.6 in x 12.1 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK (APLVRE8816A)
- APOLLO TILE Sample of Sun Reflection 12.2"x12.2" Penny Round Glass Mosaic Tile (APLAPN9905EC04 Sample)
- APOLLO TILE Sample of Sky Blue 10.8"x11.5" Hexagon Glass Mosaic Tile (APLAHX9905EC02 Sample)
- APOLLO TILE Glister 3 in. x 12 in. Polished Clear Silver Glass Subway Wall Tile 5 sq. ft./case, 20PK (APLMR88CLR312)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- APOLLO TILE Majeste 10.8inx11.3in Glossy Blue and Silver Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK (APLASL8805A)
- ANDOVA TILES Myst 3 in. x 12 in. Glass Marble Look Subway Wall Tile (SAM-ANDMYS244)
- Apollo Tile Tile