Shop All Projectors
Apollo
Projector, Horizon 2 Overhead
Mfr # V16000M
Zoro # G6284787
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Illumination 2000 lumen
- Material Steel / Glass
- Includes locking Kensington Security Slot for theft prevention and thermal shutoff switch for safety
- Lamp Included Includes Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo
- MFR # V16000M
- Zoro # G6284787
- UPC # 718575160004
- Country of Origin China
- Category Projectors
Details
Color | Gray |
Item | Horizon 2 Overhead Projector |
Illumination | 2000 lumen |
Material | Steel / Glass |
Includes | locking Kensington Security Slot for theft prevention and thermal shutoff switch for safety |
Lamp Included | Includes Lamp |
Product Type | Overhead Projector |
Application | Ideal for classrooms and small venues with up to 20 people |
Network Compatible | Not Network Compatible |
Ceiling Mountable | Not Ceiling Mountable |
Light Output | 2,000 lm |
Description
Overhead Projector, Lamp Included Includes Lamp, Includes 10 x 10 in Stage Glass Surface Area, Lamp Changer, Locking Kensington Security Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Jasco RB670 - 4 Pack (ML7-6MP44160392)
- ROCSTOR 6Ft/1.8M Premium Computer Power Cord Nem (Y10C111-B1)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for 13447,134471 - 5 Pack (ML10-12MP5634128517)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500 BLACK)
- TZUMI LED Home Go Theater Wi-Fi Cinema Projector (7796)
- KODAK Luma 450 Portable Full HD Smart Projector - Wi-Fi, Bluetooth, HDMI Mini Home Theater System (RODPJS450)
- EPSON Powerlite 1288,1080P, 4000 Lmns (V11H978120)
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- KODAK Luma 150 Portable Pocket Projector - 150" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS150)
- KODAK FLIK X4 800 x 480 LCD Home Theater Projector System with 100 Lumens -Tripod and Case Included (RODPJSX5P480)
- ACCUFORM LED Projector With Lens (VPL910)
- Apollo Projectors