Shop All File Folders
Apollo
Pocket Pointer, 24.5", Chrome Finish
Mfr # V18001
Zoro # G4789307
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Chrome
- Weight 0.076 lbs
- Pointer Type Classic
- Grip Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo
- MFR # V18001
- Zoro # G4789307
- UPC # 718575180019
- Country of Origin Taiwan, Province of China
- Category File Folders
Details
Item | Pocket Pointer,24.5",Chrome Finish |
Color | Silver |
Material | Chrome |
Weight | 0.076 lbs |
Pointer Type | Classic |
Grip Type | None |
Barrel Color | Silver |
Pocket Clip | Yes |
Description
Pocket Pointer,24.5 In.,Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Chem Resist Seam-SealingTape, Yellow/Black LDPE (WPL591)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", With White Block (WR810)
- BUSINESS SOURCE Jacket, File, Lgl, 1.5""Exp, Mla 50PK (BSN65802)
- DECKER TAPE PRODUCTS Label, DL6522, DAYS OF WEEK - WED, 2" DIAMETER (DL6522)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 3.5" Expansion, Pk10 (73264)
- OXFORD Pocket for Ring Binder, Zipper, 9-1/2x6" (68599)
- SMEAD Report Cover 8-1/2 x 11", 2", Black (81124)
- SMEAD Folder Top Tab, Assorted, PK100 (11953)
- SMEAD File Folder End Tab, Fastener, Manila, PK50, Size: Letter (34210)
- BUSINESS SOURCE Transparent Poly File Holders Letter, PK10 (00606)
- PENDAFLEX Hanging File Folders, Assorted, PK25 (PFX415315ASST)
- Apollo File Folders