Shop All Toys & Games
Apollo
Plan Paper Transperancy Film, Clear, PK100
Mfr # VPP100CE
Zoro # G5259838
product price: $42.59
/pk 100, $0.43/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 8.5"
- Length 11"
- Product Type Plan Paper Transperancy Film,Clear,PK100
- Accessory Type Transparency Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo
- MFR # VPP100CE
- Zoro # G5259838
- UPC # 718575098017
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 8.5" |
Length | 11" |
Details
Color | Clear |
Item | Plan Paper Transparency Film |
Product Type | Plan Paper Transperancy Film,Clear,PK100 |
Accessory Type | Transparency Film |
Description
Plan Paper Transparency Film, Color Clear, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Drawer, Lgl, Wht/Blu, PK6 (00312)
- MARKAL Paint Crayon, Large Tip, Pink Color Family, 12 PK (80227)
- ZORO SELECT 12" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA7)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Translucent Black Barrel, PK8, 8PK (2095460)
- APOLLO Write-On Transperancy Film, Clear, PK100 (VWO100C-BE)
- APOLLO Multi-Purpose Transparency, Clear, PK50 (VUF1000E)
- APOLLO Plain Paper Copier Film, w/o Stripe, PK100 (VPP100CE-A)
- APOLLO Transparency Film, Clear, PK50 (APOCG7060)
- APOLLO Quick-Dry Transparency Film, Clear, PK50 (APOCG7033S)
- APOLLO Laser Printer Transparency Film, PK5 (VCG7060E-A)
- JA-RU Color Wrapz Sidewalk Chalk Assorted 4 pc (3522)
- Apollo Toys & Games