Shop All PEX Fittings
Apollo Pex
3/4 in. x 1/2 in. x 1/2 in. Plastic PEX Barb Reducing Tee (5-Pack), 5PK
Mfr # PXPAT3412125PK
Zoro # G904265557
product price: $4.59
/pk 5, $0.92/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Corrosion Resistant, Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Pex
- MFR # PXPAT3412125PK
- Zoro # G904265557
- UPC # 670750953057
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Plastic |
Features | Corrosion Resistant, Lead Free |
Description
The ApolloPEX 3/4 in. x 1/2 in. x 1/2 in. Plastic PEX Barb Reducing Tee (5-Pack) is simple to install. ApolloPEX poly alloy fittings are the perfect alternative to brass in regions where water quality can negative affect brass. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX tees can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNK11)
- MOEN Triva 9" Hand Towel Bar (BP1886BL)
- BOSHART 3/4 In. MPT x 1 In. Insert Reducing Polypropylene Hose Adapter (UPPIA-0710)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8344G070)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Copper Sweat Adapter (10-Pack), 10PK (APXFS1210PK)
- APOLLO PEX 1/2 in. Brass PEX Barb 90 Elbow Jar (40 Pack), 40PK (APXE1240JR)
- APOLLO PEX 1/2 in. x 1/2 in. x 3/4 in. Plastic PEX Barb Reducing Tee (5-Pack), 5PK (PXPAT1212345PK)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pinch Clamp Jar (100-Pack), 100PK (PXPC12100JR)
- APOLLO PEX 1/2 in. Plastic PEX Barb Tee (5-Pack), 5PK (PXPAT125PK)
- APOLLO PEX 3/4 in. Plastic PEX Barb Tee Jar (20-Pack), 20PK (PXPAT3420JR)
- ZURN Elbow, 90 deg., Low Lead Brass, 1/2" Tube (QQE33GX)
- Apollo Pex Fittings