Shop All PEX Fittings
Apollo Pex
3/4 in. Plastic PEX Barb x 1/2 in. Male Pipe Thread Adapter (5-Pack), 5PK
Mfr # PXPAM34125PK
Zoro # G404265590
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Corrosion Resistant, Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Pex
- MFR # PXPAM34125PK
- Zoro # G404265590
- UPC # 670750950964
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Plastic |
Features | Corrosion Resistant, Lead Free |
Description
The ApolloPEX 3/4 in. Plastic PEX Barb x 1/2 in. Male Pipe Thread Adapter (5-Pack) is simple to install. ApolloPEX poly alloy fittings are the perfect alternative to brass in regions where water quality can negative affect brass. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX adapters can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Towel Bar, 3/4 in H, 24 in W, 3/4 in D, Plastic, Unfinished (15198)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-3-4)
- KIPP Tube clamps T-angle aluminium (K0476.524040)
- NU-CALGON Condensate Neutralizer, Cartridge, 3" W (4720-10)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter Tee (APXMT34)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC1210PK)
- APOLLO PEX 1/2 in. Plastic PEX Barb x Male Pipe Thread 90-Degree Elbow (5-Pack), 5PK (PXPAME125PK)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Pipe Thread Adapter (APXFA3434)
- APOLLO PEX 1/2 in. Brass PEX Barb Plug (APXP12)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. MHT Chromed Brass Telescoping Anti-Siphon Frost Free Sillcock (APXFPH12)
- LEGEND VALVE 1-1/4" F1960 PPSU ELBOW (461-906)
- Apollo Pex PEX Fittings