Shop All PEX Fittings
Apollo Pex
3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter 90-Degree Elbow
Mfr # APXME34
Zoro # G004265686
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Pex
- MFR # APXME34
- Zoro # G004265686
- UPC # 670750272899
- Country of Origin China
- Category PEX Fittings
Details
Material | Brass |
Description
The ApolloPEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread 90 Elbow is simple to install. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX elbows can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Standard Pop-Up Drain, Non-Exposed, With (7126-CP)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/4" NPT Female (ZUSA-PF-114)
- RIOBEL 4-Way Type T/P (Thermostatic/Pressure Balance) Coaxial Valve Trim (TPATQ46C)
- SPEAKMAN Ball Valve, Brass (RPG20-1962)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock (APXSCV1234)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE34)
- APOLLO PEX 3/4 in. Brass PEX Barb Tee Jar (25 Pack), 25PK (APXT3425JR)
- APOLLO PEX 1/2 in. Brass PEX Coupling Jar (40-Pack), 40PK (APXC1240JR)
- APOLLO PEX 3/4 in. Bronze Double Union PEX Water Pressure Regulator with Gauge (APXPRV34WG)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Reducing Adapter (APXMA3412)
- LEGEND VALVE 3/4" NL 1960x3/4" FPT ADAPTER (462-710NL)
- Apollo Pex PEX Fittings