Shop All Ball Valves
Apollo Pex
24-Port PEX Manifold with 1/2 in. Brass Ball Valves
Mfr # 6907924CP
Zoro # G704298625
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic / Brass
- Features Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Pex
- MFR # 6907924CP
- Zoro # G704298625
- UPC # 670750582639
- Country of Origin China
- Category Ball Valves
Details
Material | Plastic / Brass |
Features | Lead Free |
Description
The ApolloPEX is simple to install. Think of it as the circuit breaker for your water delivery system. The installation of an ApolloPEX manifold provides a single point flow control over each outlet. ApolloPEX manifolds are designed for implementation within home-run type PEX piping systems eliminating the need for additional fittings or connections between the water source and the point of use fixture. ApolloPEX manifolds are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX manifolds can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Screw, 10-32 (030-885)
- PLUMB PAK Plastic Waste Arm Direct Connect (104AWK)
- ZORO SELECT 2" Black Steel Threaded Flange (FLCS1RFTHD200)
- STIEBEL ELTRON Hand Dryer, Galaxy M1, Metalic, 120V, 1.85kW (GALAXY M1)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Tee Handle and Mounting Pad (APXV12T)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve (APXV1212)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve with Drain and Mounting Pad (APXV34WD)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve (APXV3434)
- APOLLO PEX 32-Port PEX Manifold with 1/2 in. Brass Ball Valves (6907932CP)
- APOLLO PEX 20-Port PEX Manifold with 1/2 in. Brass Ball Valves (6907920CP)
- LEGEND VALVE 3/4" T-712 S.S. BALL VALVE (113-144)
- Apollo Pex Ball Valves