Shop All Ball Valves
Apollo Pex
20-Port PEX Manifold with 1/2 in. Brass Ball Valves
Mfr # 6907920CP
Zoro # G704298632
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Pex
- MFR # 6907920CP
- Zoro # G704298632
- UPC # 670750582622
- Country of Origin China
- Category Ball Valves
Details
Material | Plastic |
Description
The ApolloPEX is simple to install. Think of it as the circuit breaker for your water delivery system. The installation of an ApolloPEX manifold provides a single point flow control over each outlet. ApolloPEX manifolds are designed for implementation within home-run type PEX piping systems eliminating the need for additional fittings or connections between the water source and the point of use fixture. ApolloPEX manifolds are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX manifolds can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" (LT307.8#01)
- SPEARS Backwater Valve, 2 In., PVC, 120 Deg F (S275P)
- NEOPERL 1 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500105)
- CAMPBELL 1" FNPT Lead Free Brass Spring Check Valve (4061EVFD)
- APOLLO PEX 1/2 in. Brass Ball Valves with 12-Port PEX Manifold (6907912CP)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Tee Handle and Mounting Pad (APXV12T)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve with Tee Handle and Mounting Pad (APXV34T)
- APOLLO PEX 36-Port PEX Manifold with 1/2 in. Brass Ball Valves (6907936CP)
- APOLLO PEX 32-Port PEX Manifold with 1/2 in. Brass Ball Valves (6907932CP)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve (APXV3434)
- ZORO SELECT 1-1/2" Sweat Brass Ball Valve Inline (107-847NL)
- Apollo Pex Valves