Shop All PEX Fittings
Apollo Pex
1/2 in. Plastic PEX Barb Tee (5-Pack), 5PK
Mfr # PXPAT125PK
Zoro # G704265719
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Corrosion Resistant, Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Pex
- MFR # PXPAT125PK
- Zoro # G704265719
- UPC # 670750951794
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Plastic |
Features | Corrosion Resistant, Lead Free |
Description
The ApolloPEX 1/2 in. Plastic PEX Barb Tee (5-Pack) is simple to install. ApolloPEX poly alloy fittings are the perfect alternative to brass in regions where water quality can negative affect brass. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX tees can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soaking Tub, 60-3/4 in L, 34-11/16 in W, White, Acrylic (24010-W1-0)
- MOEN Caldwell 2H Kit Marc Hs Chr No Ss (87859)
- BRADLEY Thermostatic Mixing Valve, Brass, 8 gpm (S59-4007)
- B&K 2 In. Malleable Black Iron Coupling (521-208BG)
- APOLLO PEX 8 in. x 1/2 in. Copper PEX Barb Stub-Out 90-Degree Elbow with Flange (APXSTUB8WE)
- APOLLO PEX 1/2 in. Brass PEX Barb Coupling (10-Pack), 10PK (APXC121210PK)
- APOLLO PEX 3/4 in. Stainless Steel PEX Crimp Sleeve (25-Pack), 25PK (PXSS3425PK)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Reducing Adapter (APXMA3412)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Press Adapter (APXPR1212)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE34)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock (APXSCV1234)
- Apollo Pex PEX Fittings