Shop All Supply Stop Valves
Apollo Pex
1/2 in. PEX Barb x 3/8 in. Compression Brass Quarter-Turn Straight Stop Valve Jar, Chromed, 20PK
Mfr # APXVS1238C20JR
Zoro # G804298563
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Features Quarter Turn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Pex
- MFR # APXVS1238C20JR
- Zoro # G804298563
- UPC # 850003465678
- Country of Origin China
- Category Supply Stop Valves
Details
Material of Construction | Brass |
Features | Quarter Turn |
Description
The ApolloPEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Straight Stop Valve is simple to install and provides flow control through a quarter-turn ball valve. Most commonly used at point of use fixtures, it allows for repair and maintenance of fixtures without the need to shut down flow control to the entire system. The 3/8 in. compression outlet provides the capability to install 3/8 in. O.D. tubing or 3/8 in. supply lines. It is designed for use on point of use fixtures such as dishwashers, toilets and faucets. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX valves can be secured into place using copper crimps, stainless steel pin. clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Toilet Seat Elng Wood Wh (126NISL-000)
- IN-SINK-ERATOR Matte Black Flange (FLG-MTBLK)
- HAUSEN 18-Inch Stainless Steel Water Heater Connector 3/4'' FIP X 7/8"C , Water heater supply line (HA-WC-101)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40612)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Dishwasher Tee Valve (APXVT121238)
- APOLLO PEX 1/2 in. PEX Barb x 3/8 in. Compression Brass Quarter-Turn Angle Stop Valve Jar, Chromed, 20PK (APXVA1238C20JR)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Angle Stop Valve (APXVA1238C)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 1/4 in. Compression Quarter-Turn Straight Stop Valve (APXVS1214C)
- APOLLO PEX 1/2 in. Chromed Brass PEX Barb x 3/8 in. Compression Quarter-Turn Straight Stop Valve Jar, 6PK (APXVS1238C6JR)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Angle Stop Valve (APXVA123838C)
- SHARKBITE Quarter-Turn Stop, Straight, 1/2 Inx3/8 In (23037-0000LF)
- Apollo Pex Valves