Shop All PEX Fittings
Apollo Pex
1/2 in. Brass PEX Barb x Male Copper Sweat Adapter (10-Pack), 10PK
Mfr # APXMS121210PK
Zoro # G004265655
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Pex
- MFR # APXMS121210PK
- Zoro # G004265655
- UPC # 670750704765
- Country of Origin China
- Category PEX Fittings
Details
Material | Brass |
Features | Lead Free |
Description
The ApolloPEX 1/2 in. Brass PEX Barb x Male Copper Sweat Adapter (10-Pack) is simple to install and is designed as an economical solution for the transition from copper tubing to PEX tubing. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX adapters can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T-4450NL COMPXCOMPXM TEE (313-424NL)
- ZORO SELECT Nipple, 1 in Nominal Pipe Size, 1-1/2 in Lg, Fully Threaded, Schedule 40, Steel, Welded, Black (5P684)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve 3-Way True Union (161543087)
- ZORO SELECT 1 to 1-3/8 " Dia., Rubber, Gray/Rubber Finish, Rubber Washer Assortment (1PNW3)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. MHT Chromed Brass Telescoping Anti-Siphon Frost Free Sillcock (APXFPH12)
- APOLLO PEX 1/2 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE125PK)
- APOLLO PEX 1/2 in. Brass PEX Barb 90 Elbow (10-Pack), 10PK (APXE121210PK)
- APOLLO PEX 3/4 in. x 1/2 in. Plastic PEX Barb Reducing Coupling (5-Pack), 5PK (PXPAC34125PK)
- APOLLO PEX 3/4 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE345PK)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1 in. NPSM Manabloc Adapter (APXMBA)
- LEGEND VALVE 3/8" PLASTIC PEX ELBOW (461-002)
- Apollo Pex Fittings