Shop All PEX Fittings
Apollo Pex
1/2 in. Brass PEX Barb x 1/2 in. Female Copper Sweat Adapter Jar (40-Pack), 40PK
Mfr # APXFS1240JR
Zoro # G204265646
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead Free Brass
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Pex
- MFR # APXFS1240JR
- Zoro # G204265646
- UPC # 850003465562
- Country of Origin China
- Category PEX Fittings
Details
Material | Lead Free Brass |
Features | Corrosion Resistant |
Description
The ApolloPEX 1/2 in. Brass PEX Barb x 1/2 in. Female Copper Sweat Adapter Jar (40-Pack) is simple to install and is designed as an economical solution for the transition from copper tubing to PEX tubing. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX sweat adapters can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 4-1/2 BRASS NIPPLE (311-047)
- DIXON Boss-Lock Type D Cam and Groove Coupler, 1 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD100BL)
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (Solis 8111-1.6)
- BOBRICK B283604 Tissue Holder (B283-604)
- APOLLO PEX 1 in. Brass PEX Barb Tee (APXT11)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock (APXSCV1234)
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Female Pipe Thread Adapter (APXFA11)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter (5-Pack), 5PK (APXFA12125PK)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter (APXMA1212)
- APOLLO PEX 1/2 in. Brass PEX Barb Tee (APXT12)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Copper Sweat Adapter (APXFS3434)
- Apollo Pex Fittings