Shop All PEX Fittings
Apollo Pex
1/2 in. Brass PEX Barb 90-Degree Elbow
Mfr # APXE12
Zoro # G704265627
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Features Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Pex
- MFR # APXE12
- Zoro # G704265627
- UPC # 670750702587
- Country of Origin China
- Category PEX Fittings
Details
Material | Brass |
Features | Lead Free |
Description
The ApolloPEX 1/2 in. Brass PEX Barb 90° Elbow is simple to install. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX elbows can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Drain Body in No Finish (278-01)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/2 in Pipe Size (8344G074)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94521-0808 (G94521-0808)
- BESTCARE Sensor, 9.0VDC, 2-3/8" L (2563-385-002)
- APOLLO PEX 3/4 in. x 1/2 in. x 3/4 in. Plastic PEX Barb Reducing Tee (5-Pack), 5PK (PXPAT3412345PK)
- APOLLO PEX 1 in. Copper Crimp Ring (25-Pack), 25PK (APXCR125PK)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter Jar (25-Pack), 25PK (APXFA1225JR)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Brass Barb x 3/4 in. Machine Hose Thread Angle Stop Valve (APXGHV1234)
- APOLLO PEX 3/4 in. Plastic PEX Pipe 90-Degree Bend Support with Mounting Bracket (PXBEND34)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp Jar (100-Pack), 100PK (PXPC34100JR)
- ZURN Adapter, Polyalloy, 1/2" Tube (QQPMC33X)
- Apollo Pex Fittings