Shop All PEX Fittings
Apollo Pex
1 in. x 1 in. x 1/2 in. Brass PEX Barb Reducing Tee
Mfr # APXT1112
Zoro # G904265571
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Pex
- MFR # APXT1112
- Zoro # G904265571
- UPC # 670750706165
- Country of Origin China
- Category PEX Fittings
Details
Material | Brass |
Features | Lead Free |
Description
The ApolloPEX is simple to install. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX tees can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3" x 3" x 1/2" NOM C Copper Reducing Tee (611R 3X3X1/2)
- LEGEND VALVE 3/4" X 12" T-552 F.F SILLCOCK (108-135)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/8" Wall (200-AC1438)
- KOHLER Elate Towel Arm (27291-2MB)
- APOLLO PEX 3/8 in. Brass PEX Barb Coupling (APXC3838)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pinch Clamp Jar (100-Pack), 100PK (PXPC12100JR)
- APOLLO PEX 1/2 - 1 in. Universal Plastic Insulated Stud Suspension Clamp (10-Pack), 10PK (APXSUSCLAMPU)
- APOLLO PEX 3/4 in. PEX Pipe J-Hook Pipe Support (10-Pack), 10PK (APXJH3410PK)
- APOLLO PEX 3/4 in. x 1/2 in. Plastic PEX Barb Reducing Coupling (5-Pack), 5PK (PXPAC34125PK)
- APOLLO PEX 3/4 in. Metal PEX Pipe 90-Degree Bend Support (APXMBEND34)
- LEGEND VALVE 3/4" NL 1960x3/4" FPT ADAPTER (462-710NL)
- Apollo Pex PEX Fittings