Shop All PEX Fittings
Apollo Pex
1 in. Brass PEX Barb x 1 in. Female Pipe Thread Adapter
Mfr # APXFA11
Zoro # G504265629
product price: $4.79
/ea
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Pex
- MFR # APXFA11
- Zoro # G504265629
- UPC # 670750702846
- Country of Origin China
- Category PEX Fittings
Details
Material | Brass |
Features | Lead Free |
Description
The Apollo PEX is simple to install. Apollo PEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, Apollo PEX adapters can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The Apollo PEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Lahara, 24" Twl Bar Stainless (73824-SS)
- ANVIL 4" x 3" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310092606)
- WHEDON Aerator Std 2.2 Gpm (SA1C)
- PARKER Tube Clamp Kit, Mounting Rail, 3/8 In (RN1095A)
- APOLLO PEX 3/4 in. Brass PEX Barb 90 Elbow (10-Pack), 10PK (APXE3410PK)
- APOLLO PEX 3/4 in. Brass PEX Barb Polybutylene Coupling (APXBC3434)
- APOLLO PEX 3/4 in. Plastic PEX Pipe 90-Degree Bend Support with Mounting Bracket (PXBEND34)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Copper Sweat Adapter (APXFS3434)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp (25-Pack), 25PK (PXPC3425PK)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pro Pinch Clamp Jar (100-Pack), 100PK (PXPRO12100JR)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Inlets x 1/2 PEX-A Expansion Barb 6-Port Closed Manifold (EPXM6PT)
- Apollo Pex PEX Fittings