Shop All Toys & Games
Apollo
Multi-Purpose Transparency, Clear, PK50
Mfr # VUF1000E
Zoro # G5259810
product price: $76.89
/pk 50, $1.54/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 8.5"
- Length 11"
- Accessory Type Transparency Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo
- MFR # VUF1000E
- Zoro # G5259810
- UPC # 718575090714
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 8.5" |
Length | 11" |
Details
Color | Clear |
Item | Multi-Purpose Transparency Film |
Accessory Type | Transparency Film |
Description
Multi-Purpose Transparency Film, Color Clear, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Plastic Divider, PK8 (11293)
- MARVY UCHIDA LePen, Basic, 10 colors (4300-10A)
- C-LINE PRODUCTS Sheet Protector, 8.5" x 11", PK25 (62020)
- INTEGRA Blue Permanent Chisel MarkersBlue, PK12, 12 PK (ITA33327)
- APOLLO Laser Printer Transparency Film, PK5 (VCG7060E-A)
- APOLLO Plain Paper Copier Film, w/o Stripe, PK100 (VPP100CE-A)
- APOLLO Plan Paper Transperancy Film, Clear, PK100 (VPP100CE)
- APOLLO Write-On Transperancy Film, Clear, PK100 (VWO100C-BE)
- APOLLO Quick-Dry Transparency Film, Clear, PK50 (APOCG7033S)
- APOLLO Transparency Film, Clear, PK50 (APOCG7060)
- LEARNING RESOURCES Primary Science Lab Set (2784)
- Apollo Toys & Games