Apollo PXPAT3412345PK 0.75 x 0.5 in. Pex Barb Poly Alloy Reducer Tee - Pack of 5
Mfr # PXPAT3412345PK
Zoro # G704033790
Product Information
- Brand Apollo
- MFR # PXPAT3412345PK
- Zoro # G704033790
- UPC # 670750953842
- Country of Origin China
- Category Brass Pipe Fittings
Description
0.75 x 0.5 in. Pex Barb Poly Alloy Reducer Tee - Pack of 5
3/4 in. x 1/2 in. x 3/4 in. Plastic PEX Barb Reducing Tee (5-Pack) is simple to install. Poly alloy fittings are the perfect alternative to brass in regions where water quality can negatively affect brass. Barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, tees can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves. The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex. Constructed of poly alloy for superior corrosion resistance and durability. Lead free. Compatible with PEX pipe. Meets UPC, IPC and cUPC standard. Can be secured in place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves. NSF listed. Barb x barb x barb connection for PEX plumbing systems. Rated to 200°F and 200 psi.
Features- PEX Barb Poly Alloy Reducer Tee
- Pack of 5
- Size: 0.75 x 0.5 in.
- Weight: 0.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rite-Temp Shower Valve Trim (TS74042-4-BN)
- ZORO SELECT 4" x 3" Butt Weld 316L SS Concentric Reducer Sch 40 (4381019270)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", CPVC/FPM, Socket x FPT (BFAS2005CFS)
- LEGEND VALVE 1" X 2-1/2" BRASS NIPPLE (311-103)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size (2205P-12)
- LEGRIS Brass Hex Head Plug, Male BSPP (0220 13 00)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (706110-0604)
- SIMMONS 1 In. Red Brass Low Lead Insert Coupling (CB-4)
- ZORO SELECT Low Lead Brass Coupling, Compression, 1" Pipe Size (160-306NL)
- SIAM 1/2 Union, Lead Free Brass, FNPT, 125 PSI (XNL187-08)
- ANDERSON METALS Compression Union Brass 7/8 (750062-14)
- Apollo Brass Pipe Fittings