Apollo PXPAT3412125PK Pex Barb Poly Alloy Reducer Tee - 0.75 x 0.5 x 0.3 in. - Pack of 5
Mfr # PXPAT3412125PK
Zoro # G004033797
Product Information
- Brand Apollo
- MFR # PXPAT3412125PK
- Zoro # G004033797
- UPC # 670750953057
- Country of Origin China
- Category Brass Pipe Fittings
Description
Pex Barb Poly Alloy Reducer Tee - 0.75 x 0.5 x 0.3 in. - Pack of 5
The ApolloPEX 3/4 in. x 1/2 in. x 1/2 in. Plastic PEX Barb Reducing Tee (5-Pack) is simple to install. ApolloPEX poly alloy fittings are the perfect alternative to brass in regions where water quality can negatively affect brass. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX tees can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves. The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex. Constructed of poly alloy for superior corrosion resistance and durability. Lead free. Compatible with PEX pipe. Meets UPC, IPC and cUPC standard. Can be secured in place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves. NSF listed. Barb x barb x barb connection for PEX plumbing systems. Rated to 200°F and 200 psi.
Features- PEX Barb Poly Alloy Reducer Tee
- Pack of 5
- Dimension: 0.75 x 0.5 x 0.3 in.
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (107-824NL)
- ZORO SELECT 3/8" FNPT SS Cross (4307001006)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- PENTAIR/PENTEK Woven Filter Cartridge, 4 gpm, 5 Micron, 4-5/8" O.D., 20 in H (255678-75)
- ANDERSON METALS Pipe Nipple Brass 1/8 Close (736112-02)
- INTERSTATE PNEUMATICS 1/4 Inch NPSM Male x 1/8 Inch NPTF Male - Ball Seat Brass Adapter (FA412B)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017019)
- LEGEND VALVE 1-1/4 MIP x CPVC TRANS. FTG NL (302-406NL)
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10332)
- SHARKBITE 05 in Push to Connect Brass 90 deg Elbow Fitting (267246)
- DIXON DBL MALE 1.5 in MNPT x 1.5 in MNST BRASS HEX (DMH1515F)
- Apollo Brass Pipe Fittings