Shop All Pipe & Tubing Cutters
Apollo
Apollo 69PC06PZ 2 in. Ratcheting PVC Pipe Cutter
Mfr # 4396719
Zoro # G003853563
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo
- MFR # 4396719
- Zoro # G003853563
- UPC # 670750594670
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
Features
- Maximum Pipe or Tube Diameter: 2 in.
- Product Type: Ratcheting Plastic Pipe Cutter
- Material Finish: Metal
- Compatible Pipe Material: PVC, CPVC and PEX Pipe
- Color Family: Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (2300-8ABCP)
- WHEELER-REX Copper Pipe Shut Off Tool, 1-1/4-2 in Cap (70)
- MAGELLAN Manual, 8" Mount, 4 Hole FB791SP 8" Centerset Kitchen Faucet with (FB791SP)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 3/8 in, BSPT (ZUSA-PF-10265)
- REED 2-PACK 80P CUTTER WHEEL 64199 (2PK-80P)
- PROSKIT PVC Cutter, Non-Ratcheted (SR-008)
- RIDGID Pipe Cutter, Wide Roll (202)
- REED TUBING CUTTER 03480 (TC11)
- ADVANCED TECHNOLOGY PRODUCTS Replacement Blade, Tube Cutter, TC-100 Models (T-100 BLADE)
- JONES STEPHENS EZ Shear Blades, Repl, PK2 (J40831)
- MILWAUKEE TOOL 1-5/8" Ratcheting Pipe Cutter (48-22-4210)
- Apollo Plumbing Tools