Shop All Check Valves
Apollo Valves
1/4" FNPT Lead Free Bronze Ball Cone Check Valve
Mfr # 61LF10101
Zoro # G5153391
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 1 3/25"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 61LF10101
- Zoro # G5153391
- UPC # 670750510656
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Hex Size | 1 3/25" |
Size | 1/4" |
Width | 1.12" |
Overall Height | 1-3/25" |
Length | 2-1/16" |
Pipe or Tube Size - Check Valves | 1/4" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material RPTFE, Spring Material Stainless Steel, Flow - Valves 0.85 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 19.9 gal., 277 VAC, 16.2 Amps, Commercial Electric Water Heater (EGSP20)
- JONES STEPHENS ½" Crimp PEX (F1807) Stub Out Strght W/ Sqr Mnt Flng, Closed End, 12"L (S72017)
- KOHLER Spout Assembly (1097031-2BZ)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Water Saver Trap Primer (Z1021-PC)
- APOLLO VALVES 1-1/4" FNPT Stainless Steel Ball Cone Spring Check Valve (6210601)
- APOLLO VALVES 3/8" FNPT Lead Free Bronze Ball Cone Check Valve (61LF50201)
- APOLLO VALVES 1" FNPT Bronze Dual Check Valve (4ALF3A55A)
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Cone Spring Check Valve (6110901)
- APOLLO VALVES 1/4" FNPT Bronze Ball Cone Spring Check Valve (6110101)
- APOLLO VALVES 1" Press Lead Free Bronze Ball Cone Check Valve (61LF10501PR)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- Apollo Valves Check Valves