Shop All Ball Valves
Apollo Valves
1/2" Sweat Brass Ball Valve Inline
Mfr # 95ALF20301
Zoro # G6093577
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 1/2"
- Standards ANSI, NSF 61-2011
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 95ALF20301
- Zoro # G6093577
- UPC # 00670750980206
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 4.57 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, Pipe Connection Type Sweat x Sweat, Pipe Size 1/2 in, Overall Length 3.74 in, Maximum Operating Pressure 600 psi, Max. Media Temperature 250 Degrees F, Handle Type Lever, Handle Material Zinc-Plated Steel, Standards CRN, Material Quality C27451 (Lead-Free), NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Baliza Valve Cartridge (RP50265)
- ZORO SELECT Wall Flange, Pipe I.D. 1 1/4 In, PK10 (1PNV6)
- PARKER Pleated Filter Cartridge, 10 gpm, 0.2 Micron, 2-11/16" O.D., 10 in H (PAB002-10FE-DO)
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Oil Rubbed Bronze (D328-12)
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (95ALF20501)
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (95ALF20401)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (82LF20801)
- APOLLO VALVES IRRIGATION BALL VLV 3/4 (POLYV34)
- APOLLO VALVES 2-1/2" NPT Brass Ball Valve Inline (94ALF-109-01A)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7150301)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. Male Pipe Thread Ball Valve (EPXV34M)
- Apollo Valves Valves