Shop All Switch Accessories
This Product is Discontinued
Apm Hexseal
Toggle Switch Boot, 1/2-32NS, Height: 7/16 in (Discontinued)
Mfr # N1030B 1/2-32 1
Zoro # G3413234
This Product is Discontinued
Key Features
- Thread Size 1/2-32NS
- Inside Dia. 7/64 in
- Color Gray
- Material Rubber
- For Use With Chemical Food Processing Equipment, Commercial and Consumer Appliances, Communications, Industrial Controls, Instrument Panels, Marine, Power Tools, Test Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apm Hexseal
- MFR # N1030B 1/2-32 1
- Zoro # G3413234
- Country of Origin United States
- Category Switch Accessories
Dimensions
Thread Size | 1/2-32NS |
Inside Dia. | 7/64 in |
Height | 7/16 in |
Length | 5/8 in |
Length (Straight Wireway) | 5/8 in |
Overall Height | 7/16 in |
Overall Length | 5/8 in |
Inside Diameter | 1/8 in |
Details
Item | Toggle Switch Boot |
Color | Gray |
Material | Rubber |
For Use With | Chemical Food Processing Equipment, Commercial and Consumer Appliances, Communications, Industrial Controls, Instrument Panels, Marine, Power Tools, Test Equipment |
Resists | Cleaning Solvents, Dirt, Dust, Grease and Other Environmental Elements, Lubricants, Salt Water |
Accessory Type | Toggle Switch Boot |
Compatible Product Type | Chemical Food Processing Equipment, Industrial Controls, Instrument Panels, Power Tools, Test Equipment |
Product Type | Toggle Switch Boot |
Description
Toggle Switch Boot, Thread Size 1/2-32NS, Inside Dia. 7/64 in, Color Gray, Material Rubber, Height 7/16 in, Length 5/8 in, For Use With Chemical Food Processing Equipment, Commercial and Consumer Appliances, Communications, Industrial Controls, Instrument Panels, Marine, Power Tools, Test Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.