Shop All Switch Accessories
This Product is Discontinued
Apm Hexseal
Rotary Switch Shaft Seal, F/ N90 (Discontinued)
Mfr # N9030X1/4 2
Zoro # G1572864
This Product is Discontinued
Key Features
- Thread Size 3/8-32NEF
- Inside Dia. 1/4 in
- Color Gray
- Material Rubber
- For Use With N90 Series Rotary Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apm Hexseal
- MFR # N9030X1/4 2
- Zoro # G1572864
- Country of Origin United States
- Category Switch Accessories
Dimensions
Thread Size | 3/8-32NEF |
Inside Dia. | 1/4 in |
Height | 7/32 in |
Length | 1/2 in |
Length (Straight Wireway) | 1/2 in |
Overall Length | 1/2 in |
Overall Height | 1/4 in |
Inside Diameter | 1/4 in |
Details
Item | Rotary Switch Shaft Seal |
Color | Gray |
Material | Rubber |
For Use With | N90 Series Rotary Switches |
Resists | Cleaning Solvents, Dirt, Dust, Grease and Other Environmental Elements, Lubricants, Salt Water |
Accessory Type | Rotary Switch Shaft Seal |
Compatible Product Type | Rotary Switches |
Product Type | Rotary Switch Shaft Seal |
Compatible with Series | N90 |
Description
Rotary Switch Shaft Seal, Thread Size 3/8-32NEF, Inside Dia. 1/4 in, Color Gray, Material Rubber, Height 7/32 in, Length 1/2 in, For Use With N90 Series Rotary Switches, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.